Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Smart+led Bluetooth E27 11W 1521LM 2700K A60 GLS Frost
By LEDVANCE
Order Code:
ZT5082476S
£84.99
Inc VAT (20%)
£89.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
84.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-smart%2Bled-bluetooth-e27-11w-1521lm-2700k-a60-gls-frost/p/ZT5082476S
Add to quotation
View all LED Lamps & Bulbs
Description
Ledvance LAMP SMART+LED BLUETOOTH E27 11W 1521LM 2700K A60 GLS FROST Bluetooth 4058075486089
Specifications
Specifications for Lamp Smart+led Bluetooth E27 11W 1521LM 2700K A60 GLS Frost
Diameter
67mm
Length
133mm
Beam Angle
300 - 300
Dimmable
Yes
Colour Temperature
2700 - 2700 K
IP Rating
IP20
Average Nominal Lifespan
15000 h
Base Type
E27
Wattage
11 - 11W
Lamp Designation
A-type
Type of Glass/Cover
Frosted
Nominal Voltage
220 - 220V
Nominal Current
85 - 85mA
Lamp Efficacy
138 lm/W
Lamp Shape
Pear-shape
Power Factor
0.5
Luminous Flux
1521 - 1521 lm
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome