Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Smart+led Bluetooth E27 6.5W 600LM 2500K GLOBE200 Smok
By LEDVANCE
Order Code:
ZT5082534S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-smart%2Bled-bluetooth-e27-6-5w-600lm-2500k-globe200-smok/p/ZT5082534S
Add to quotation
View all LED Lamps & Bulbs
Description
Ledvance LAMP SMART+LED BLUETOOTH E27 6.5W 600LM 2500K GLOBE200 SMOK Bluetooth 4058075486188
Specifications
Specifications for Lamp Smart+led Bluetooth E27 6.5W 600LM 2500K GLOBE200 Smok
Diameter
200mm
IP Rating
IP20
Beam Angle
320 - 320
Length
290mm
Colour Temperature
2500 - 2500 K
Dimmable
Yes
Nominal Current
34 - 34mA
Average Nominal Lifespan
15000 h
Luminous Flux
500 - 500 lm
Voltage Type
AC
Wattage
6 - 6W
Power Factor
0.5
Base Type
E27
Lamp Efficacy
83 lm/W
Nominal Voltage
220 - 220V
Lamp Designation
R63
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome