Lamp Smart+led Bluetooth E27 6.5W 725LM 2500K A60 GLS Gold 3

Lamp Smart+led Bluetooth E27 6.5W 725LM 2500K A60 GLS Gold 3

Order Code: ZT5082496S

£59.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH E27 6.5W 725LM 2500K A60 GLS GLD 3 Bluetooth 4058075208582

Specifications for Lamp Smart+led Bluetooth E27 6.5W 725LM 2500K A60 GLS Gold 3
  • IP Rating
    IP20
  • Beam Angle
    300 - 300
  • Length
    114mm
  • Colour Temperature
    2400 - 2400 K
  • Dimmable
    Yes
  • Diameter
    60mm
  • Voltage Type
    AC
  • Nominal Current
    50 - 50mA
  • Average Nominal Lifespan
    15000 h
  • Base Type
    E27
  • Wattage
    6 - 6W
  • Nominal Voltage
    220 - 220V
  • Lamp Efficacy
    113 lm/W
  • Luminous Flux
    680 - 680 lm
  • Type of Glass/Cover
    Clear
  • Lamp Designation
    A-type
  • Power Factor
    0.5
  • Housing Colour
    White
  • Lamp Shape
    Pear-shape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome