Lamp Smart+led Bluetooth E27 6.5W 725LM 2500K GLOBE125 Gold

Lamp Smart+led Bluetooth E27 6.5W 725LM 2500K GLOBE125 Gold

Order Code: ZT5082618S

£69.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH E27 6.5W 725LM 2500K GLOBE125 GLD Bluetooth 4058075208599

Specifications for Lamp Smart+led Bluetooth E27 6.5W 725LM 2500K GLOBE125 Gold
  • Beam Angle
    300 - 300
  • Diameter
    120mm
  • Dimmable
    Yes
  • Colour Temperature
    2400 - 2400 K
  • Length
    190mm
  • IP Rating
    IP20
  • Average Nominal Lifespan
    15000 h
  • Voltage Type
    AC
  • Wattage
    6 - 6W
  • Lamp Efficacy
    113 lm/W
  • Nominal Voltage
    220 - 220V
  • Housing Colour
    White
  • Type of Glass/Cover
    Clear
  • Base Type
    E27
  • Power Factor
    0.5
  • Luminous Flux
    680 - 680 lm
  • Nominal Current
    50 - 50mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome