Lamp Smart+led Bluetooth E27 6.5W 806LM 2700K GLOBE125 CLR

Lamp Smart+led Bluetooth E27 6.5W 806LM 2700K GLOBE125 CLR

Order Code: ZT5082651S

£64.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH E27 6.5W 806LM 2700K GLOBE125 CLR Bluetooth 4058075208568

Specifications for Lamp Smart+led Bluetooth E27 6.5W 806LM 2700K GLOBE125 CLR
  • Colour Temperature
    2700 - 2700 K
  • Length
    168mm
  • Diameter
    124mm
  • Dimmable
    Yes
  • Beam Angle
    300 - 300
  • IP Rating
    IP20
  • Lamp Designation
    R39
  • Housing Colour
    White
  • Base Type
    E27
  • Nominal Voltage
    220 - 220V
  • Wattage
    6 - 6W
  • Type of Glass/Cover
    Clear
  • Nominal Current
    50 - 50mA
  • Lamp Efficacy
    134 lm/W
  • Average Nominal Lifespan
    15000 h
  • Power Factor
    0.5
  • Luminous Flux
    806 - 806 lm
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome