Lamp Smart+led Bluetooth E27 9W 806LM 2700K-6500K A60 GLS F

Lamp Smart+led Bluetooth E27 9W 806LM 2700K-6500K A60 GLS F

Order Code: ZT5082297S

£56.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH E27 9W 806LM 2700K-6500K A60 GLS F Bluetooth 4058075485198

Specifications for Lamp Smart+led Bluetooth E27 9W 806LM 2700K-6500K A60 GLS F
  • Length
    118mm
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Diameter
    60mm
  • Beam Angle
    240 - 240
  • Colour Temperature
    2700 - 6500 K
  • Base Type
    E27
  • Housing Colour
    White
  • Power Factor
    0.5
  • Voltage Type
    AC
  • Lamp Efficacy
    94 lm/W
  • Nominal Voltage
    220 - 220V
  • Lamp Shape
    Pear-shape
  • Wattage
    8.5 - 8.5W
  • Luminous Flux
    806 - 806 lm
  • Type of Glass/Cover
    Frosted
  • Nominal Current
    55 - 55mA
  • Average Nominal Lifespan
    15000 h
  • Lamp Designation
    A-type

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome