Lamp Smart+led Bluetooth E27 9W 806LM 2700K-6500K RGBW A60

Lamp Smart+led Bluetooth E27 9W 806LM 2700K-6500K RGBW A60

Order Code: ZT5082343S

£129.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH E27 9W 806LM 2700K-6500K RGBW A60 Bluetooth 4058075208469

Specifications for Lamp Smart+led Bluetooth E27 9W 806LM 2700K-6500K RGBW A60
  • Length
    115mm
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Diameter
    60mm
  • Colour Temperature
    2700 - 6500 K
  • Beam Angle
    200 - 200
  • Nominal Current
    55 - 55mA
  • Wattage
    8.5 - 8.5W
  • Base Type
    E27
  • Type of Glass/Cover
    Frosted
  • Lamp Shape
    Pear-shape
  • Housing Colour
    White
  • Nominal Voltage
    220 - 220V
  • Voltage Type
    AC
  • Average Nominal Lifespan
    20000 h
  • Luminous Flux
    806 - 806 lm
  • Lamp Designation
    A-type
  • Lamp Efficacy
    94 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome