Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Smart+led Bluetooth E27 9W 806LM 2700K A60 GLS Frost 2
By LEDVANCE
Order Code:
ZT5082380S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-smart%2Bled-bluetooth-e27-9w-806lm-2700k-a60-gls-frost-2/p/ZT5082380S
Add to quotation
View all LED Lamps & Bulbs
Description
Ledvance LAMP SMART+LED BLUETOOTH E27 9W 806LM 2700K A60 GLS FROST 2 Bluetooth 4058075208506
Specifications
Specifications for Lamp Smart+led Bluetooth E27 9W 806LM 2700K A60 GLS Frost 2
Beam Angle
200 - 200
Diameter
60mm
Length
118mm
Dimmable
Yes
Colour Temperature
2700 - 2700 K
IP Rating
IP20
Housing Colour
White
Nominal Current
55 - 55mA
Average Nominal Lifespan
15000 h
Wattage
9 - 9W
Power Factor
0.5
Luminous Flux
806 - 806 lm
Voltage Type
AC
Base Type
E27
Nominal Voltage
220 - 220V
Lamp Efficacy
89 lm/W
Lamp Designation
A-type
Lamp Shape
Pear-shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome