Lamp Smart+led Bluetooth GU10 5W 350LM 2700K PAR16 Glass 36

Lamp Smart+led Bluetooth GU10 5W 350LM 2700K PAR16 Glass 36

Order Code: ZT5082526S

£49.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH GU10 5W 350LM 2700K PAR16 GLASS 36 Bluetooth 4058075485297

Specifications for Lamp Smart+led Bluetooth GU10 5W 350LM 2700K PAR16 Glass 36
  • Dimmable
    Yes
  • Diameter
    50mm
  • Length
    54mm
  • IP Rating
    IP20
  • Beam Angle
    45 - 45
  • Colour Temperature
    2700 - 2700 K
  • Power Factor
    0.5
  • Base Type
    GU10
  • Average Nominal Lifespan
    20000 h
  • Nominal Voltage
    220 - 220V
  • Luminous Intensity
    700 cd
  • Lamp Efficacy
    71 lm/W
  • Voltage Type
    AC
  • Lamp Designation
    PAR16
  • Nominal Current
    44 - 44mA
  • Wattage
    4.9 - 4.9W
  • Luminous Flux
    350 - 350 lm
  • Lamp Shape
    Reflector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome