LED for Garland for Outdoors Incl. Battery Compartment Length 1850 mm with 40 LEDs

Order Code: ZT4131880S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£64.398%


Description

LED fir garland, for outdoors, incl. battery compartment, length 1850 mm, with 40 LEDs. Colour of leaves = green. Feature = with timer function. Length = 1850 mm. Artificial fir garland, ideal as a Christmas decoration. With LED lighting, suitable for outdoor use and perfect for the Advent season. Does not shed needles, reusable, easy to clean. This pretty fir garland is an easy and quick way to bring the Christmas spirit into your office or doctor's practice. The garland features finely crafted details and the high quality materials make it look just like the real thing. This artificial fir garland is made of many different branches (120 fir tips) and its design is therefore varied and it boasts a true to life appearance. The integrated LED lighting with 40 LEDs is equipped with a battery compartment (3 AA batteries, not included) Whether in the office, a doctor's practice or reception room - this fir garland with LED lighting will become an unmissable eyecatcher. Because the materials are hardwearing, you can use the garland over and over again. Add Christmas accessories to the fir garlands, or create a winter decoration using natural materials. They are a practical alternative to fresh fir branches. Batteries not included with the delivery. Please include with your order, see below under Accessories.

See full description
Specifications for LED for Garland for Outdoors Incl. Battery Compartment Length 1850 mm with 40 LEDs
  • Product Type
    LED Fir Garlnd
  • Length
    1850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome