LED for Wreath for Outdoor Use Incl. Battery Compartment Outside 420 mm with 40 LEDs

Order Code: ZT4131765S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£64.398%


Description

LED fir wreath, for outdoor use, incl. battery compartment, outside Ø 420 mm, with 40 LEDs. Colour of leaves = green. Feature = with timer function. Diameter = 420 mm. Ideally suited as Christmas decorations. With LED lighting, suitable for outdoor use and perfect for the Advent season. Does not shed needles, reusable, easy to clean. This pretty fir wreath is an easy and quick way to bring the Christmas spirit into your office or doctor's practice. The wreath features finely crafted details and the high quality materials make it look just like the real thing. This artificial fir wreath is made of many different branches (107 fir tips) and its design is therefore varied and it boasts a true to life appearance. The integrated LED lighting with 40 LEDs is equipped with a battery compartment (3 AA batteries, not included) Whether in the office, a doctor's practice or reception room - this fir wreath with LED lighting will become an unmissable eyecatcher. Because the materials are hardwearing, you can use the wreath over and over again. Add Christmas accessories to the fir wreaths, or create a winter decoration using natural materials. They are a practical alternative to fresh fir branches. Batteries not included with the delivery. Please include with your order, see below under Accessories.

See full description
Specifications for LED for Wreath for Outdoor Use Incl. Battery Compartment Outside 420 mm with 40 LEDs
  • Product Type
    LED Fir Wreath
  • Diameter
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome