LED GU10 Cool White 36" 4w 345lm

Order Code: ZT4959483S

£2.65 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.650%
10 - 19£2.544%
20 +£2.448%


Description

Energizer LED GU10 Cool White 36" 4w 345lm Energizer products are recognised as one of the most trusted and highly desirable consumer brands. The Energizer lighting range has been designed with the consumer in mind, created with attractive, colourful and informative shelf ready retail packaging. Manufactured to the highest standards, the range is compliant with the latest industry regulations and includes high performance, economical and sustainable technologies. Watt/Watt Equi: 4W/50W Lumen: 345 Lumen Colour Temperature: 4000K Dimmable: No Voltage: 220-240V Full Glass

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for LED GU10 Cool White 36" 4w 345lm
  • Lamp Type
    LED GU10
  • Colour
    Cool White
  • Dimmable
    No
  • Colour Temperature
    4000K
  • Wattage
    4W
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome