LED GU10 Warm White Dimmable 36" 5.5w 375lm

Order Code: ZT4959543S

£3.59 Inc VAT (20%)


Description

Energizer LED GU10 Warm White Dimmable 36" 5.5w 375lm Energizer products are recognised as one of the most trusted and highly desirable consumer brands. The Energizer lighting range has been designed with the consumer in mind, created with attractive, colourful and informative shelf ready retail packaging. Manufactured to the highest standards, the range is compliant with the latest industry regulations and includes high performance, economical and sustainable technologies. Watt/Watt Equi: 5.5W/50W Lumen: 375 Lumen Colour Temperature: 3000K Dimmable: Yes Voltage: 220-240V Full Glass

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for LED GU10 Warm White Dimmable 36" 5.5w 375lm
  • Colour Temperature
    3000K
  • Dimmable
    Yes
  • Product Type
    LED GU10
  • Voltage
    220-240V
  • Wattage
    5.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome