Lumin 1906 Carved Bottle E27 180 x 100 x 1500mm Smoked Glass IP

Order Code: ZT5081414S

£149.99 Inc VAT (20%)


Description

Ledvance LUMIN 1906 CARVED BOTTLE E27 180X100X1500MM SMOKED GLASS IP Vintage 1906 Luminaires 4058075217164

Specifications for Lumin 1906 Carved Bottle E27 180 x 100 x 1500mm Smoked Glass IP
  • Length
    180mm
  • Number of Lamps
    1
  • Diameter
    180mm
  • Width
    100mm
  • Nominal Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome