Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED Golf Emergency Pro-diffuser 7.5W
By LED Group
Order Code:
ZT5052410S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-golf-emergency-pro-diffuser-7-5w/p/ZT5052410S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED GOLF EMERGENCY PRO-DIFFUSER 7.5W LED Golf R075LEDE-01
Specifications
Specifications for Luminaire LED Golf Emergency Pro-diffuser 7.5W
Colour Temperature
4000 - 4000 K
Nominal Current
45 - 45mA
Power Factor
0.9
Outer Diameter
272mm
Nominal Voltage
220 - 240V
Maximum Wattage
7.2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome