Master Candle 2.8W/4W 25W B22 Dimtone 306103/700655

Order Code: ZT5067497S

£8.99 Inc VAT (20%)


Description

Signify MASTER CANDLE 2.8W/4W 25W B22 DIMTONE 306103/700655 Candles & Lustres Plastic D/WG 929002490502

Specifications for Master Candle 2.8W/4W 25W B22 Dimtone 306103/700655
  • Colour Temperature
    2200 - 2700 K
  • Length
    111mm
  • Diameter
    38mm
  • Dimmable
    Yes
  • Luminous Flux
    250 - 250 lm
  • Power Factor
    0.7
  • Wattage
    2.8 - 2.8W
  • Lamp Efficacy
    89 lm/W
  • Nominal Current
    14 - 14mA
  • Nominal Voltage
    220 - 240V
  • Average Nominal Lifespan
    25000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome