Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
OxfordLED IP20 LED 5ft Twin 4000K 60W DALI
By JCC Lighting
Order Code:
ZT3588946S
£174.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
174.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/oxfordled-ip20-led-5ft-twin-4000k-60w-dali/p/ZT3588946S
Add to quotation
View all LED Lamps & Bulbs
Description
OxfordLED IP20 LED 5ft Twin 4000K 60W DALI
Specifications
Specifications for OxfordLED IP20 LED 5ft Twin 4000K 60W DALI
IP Rating
IP20
Wattage
60W
Length
5ft
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome