Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
R39 3W Thermal Reflector LED
By Crompton Lamps
Order Code:
ZT5082970S
£6.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/r39-3w-thermal-reflector-led/p/ZT5082970S
Add to quotation
View all LED Lamps & Bulbs
Description
Crompton Lamps R39 3W THERMAL REFLECTOR LED LED Thermal Plastic Reflector 12707
Specifications
Specifications for R39 3W Thermal Reflector LED
Wattage
4.5 - 4.5W
Lamp Shape
Reflector
Base Type
E14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome