RGB Floor Lamps LED Corner Lamp with Remote Control & 16 Colours Effects

Order Code: ZT3347625S

£59.99 Inc VAT (20%)


Description

Retro design: Like going back in time, this LED floor lamp is tall and comes with a clear cylindrical case, which showcases the inner lights in full view.16 coloured RGB lights: Pick your favourite colour to set the mood you want. Four different modes - flash, strobe, fade and smooth - this standing lamp flashes its colour in a way you want.Weighted base: A tall lamp which is weighted correctly - will stand upright and steadily in place.Remote included: Easy to control this living room lamp from a distance. Meaning you don't have to move when you're relaxing comfortable from afar.Dimensions: 100.6H x Ф15cm. Tube: 99.6H x Ф8cm.

See full description
Specifications for RGB Floor Lamps LED Corner Lamp with Remote Control & 16 Colours Effects
  • Product Type
    Floor Lamp
  • Colour
    RGB
  • Remote Control
    Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome