Smart WiFi RGB+CCT Changing 5m Plug & Play LED Strip Kit IP65

Order Code: ZT4069239S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Comes with 5-meter IP65 RGB+CCT LED Tape (6000K to 2700K) , 6A Plug and Play Power Supply and Wi-Fi Controller. Change colors on your LED Tape from RGB to cool white to day light to warm white, Dim lights, group more than kit under 1 scene, etc.

Unlimited Distance Control: Link the controller to your strip lights and connect Wi-Fi through the free ENERJSMART App. No matter where you are, you can control your LED strips light turn off or on with your smart phone (IOS & Android) .
Dynamic Gradient Brightness & Colours: The controller can change the three basic colours to 16 million and dimming LED strip light from 100% to 1% with our App, regulating in a wide range and helping you elevate your mood.
DIY Favourite Flashing: The controller can make the strip light up continuously also can flicker. You can edit your favourite flashing speed and flashing colour combination at scene mode. Different flashing correspond to different scenes and moods.
Works with Alexa: You can control each Wi-Fi controller individually, or together as a group with our APP and then use Amazon Alexa for voice control.


Model number: SPLE0190-0524WF-RGBCW
EAN code: 5060774550717
Strip lights: 30x5050 RGB + 30x2835 WW+ 30x2835CW
Length: 5 Meter/16.4ft
LED quantity: 450 leds/reel
Colour: RGB + Warm white + Cool white
Lumen: 240lm/m
Power: 4W/Meter
Width: 12mm
Work temperature: -10°C~60°C
Waterproof level: IP65/IP20 (Controller)
Works with: Amazon Alexa, Google Home and Google Assistant
Input voltage: 220~240V AC
Output voltage: 12V DC
Output current: 2A
Plug type: UK Plug
Protection: Short Circuit, Overload and Over Voltage
Safety compliance: CE
Working temperature: -10°C~40°C
Storage temperature: -20°C~75°C
Ambient humidity: 0~95% Non-Condensation
Category: LED Constant Pressure Controller (DC)
Control principle: Wi-Fi 2.4G (5G not supported)
APP type: ENERJSMART
Mobile version: Android 4.0/iOS 9.0
LED drive type: Constant Voltage
Channel: RGBCW
Input voltage: 12V~24V
Out current: 2A
Connect Method: Common Anode

See full description
Specifications for Smart WiFi RGB+CCT Changing 5m Plug & Play LED Strip Kit IP65
  • Product Type
    LED Strip Kit
  • Width
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome