0
1
2
3
4
5
6

WiZ Connected Smart Lighting Kit Including 6x B22 Bayonet Bulbs 1x Remote Control & 2x 3-Pin UK Plugs

Order Code: ZT3949547S

£119.99 Inc VAT (20%)


Description

4LITE SKU: 4LI304 Barcode: 5055189040298 MPN: B22SMARTKIT

Features
6x 8 Watt LED smart bulbs equivalent in brightness to 60W
16 million colours and tuneable white dimmable light
3-pin UK smart plug works with most electrical appliances
Smart remote control compatible with all WiZ Connected products
Can be controlled via the WiZ app
This 4lite WiZ Connected Smart Lighting Kit includes everything you need to set up and control your smart lighting and home electricals. 6 dimmable multicolour B22 Bayonet bulbs can be controlled via the WiZ App or by the included WiFi Remote control. 2 UK Smart plugs are also included. They work with most electrical appliances to control your home from wherever you are.

The 4lite WiZ Connected A60 Dimmable Multicolour WiFi LED Smart Bulb provides 16 million colours and tuneable white dimmable light. The LED's 8W is equivalent in brightness to 60W. It can be controlled via the WiZ App and by voice controlled smart devices - Google, Alexa, Siri, Samsung Smart Things
No hub needed

CCT 2200K to 6500K - 806 lumens
LED lifetime 25, 000 hours

The 4lite WiZ Connected WiFi Remote is compatible with all WiZ Connected Products. It features Instant Pairing and 4 Pre-set Scenes in a Room.

On/Off - Activate Circadian Rhythm
Dimming and Night Light for the Room

The 4lite WiZ Connected 3-Pin UK WiFi Smart Plug works with most electrical appliances. It can be controlled via the WiZ App and Voice Controlled Smart Devices - Google, Alexa, Siri, Samsung Smart Things. It features a Vacation Mode and is ideal for Schedules and Events Management and for Energy Saving.

See full description
Specifications for WiZ Connected Smart Lighting Kit Including 6x B22 Bayonet Bulbs 1x Remote Control & 2x 3-Pin UK Plugs
  • Product Type
    Smart Lighting Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome