WL1200R Sensor LED Work Light 1200 Lm 12 W LxWxH 115 x 46 x 26 mm

WL1200R Sensor LED Work Light 1200 Lm 12 W LxWxH 115 x 46 x 26 mm

Order Code: ZT4131985S

£79.99 Inc VAT (20%)


Description

WL1200R Sensor LED work light, 1200 lm, 12 W, LxWxH 115 x 46 x 26 mm. Bulb = 9 W + 3 W COB LED. Operating life = bis zu 10 hrs. Luminous flux = 1200 lumen. Max. brightness = 3500 lux. Illuminates up to = 55 m. Beam angle = 120 °. Luminous colour = neutral white. Colour temperature = 5500K - 7500K K. Colour reproduction index = 70. Power supply = operated by rechargeable battery. Battery version = lithium-ion battery (Li-ion) Rechargeable battery voltage = 3.7 V. Battery capacity = 2 Ah. Charging time = 3 hrs. Mains voltage = 5 V, DC. Protection type = IPX6. Length = 115 mm. Width = 46 mm. Height = 26 mm. Light head diameter = - mm. Weight = 0.16 kg. Material = aluminium, ABS, PC. Rechargeable light with sensor operated switch off function. With distance sensor for automatic switch off at a distance of 2 cm. IPX6 splash water protected. Magnets on the bottom and rear. Clip on the rear of the light. The use of powerful COB LED technology ensures the WL1200R-DS work light with COB LED technology and a distance sensor produces an intensely bright light. The light reaches a brightness level of up to 1200 lumens. The wide beam angle ensures the bright light is distributed uniformly, so that both small details and large areas are lit up homogeneously. The light from the LEDs has a colour temperature of approx. 5500 - 7500 K, which helps prevent eye strain. This produces a pleasantly natural white light that does not cause fatigue and allows you to remain relaxed while working. There is also another LED spotlight in the lamp head, which can be used as a torch. At a distance of 2 cm away from an object, the light switches off and enters standby mode. As soon as the distance becomes larger again, the light switches on automatically, making it easy to put the light down or place it in your pocket while you are working, allowing you to continue your activity without having to press the switch. The robust and impact resistant aluminium housing (IK07) is particularly resilient to mechanical stress. The IPX6 rating confirms that the light splash water protected. This means you can concentrate fully on your work and benefit from optimum illumination both indoors and outdoors. The light is powered by a high performance Li-ion battery pack with 2000 mAh. This allows the LED light to be used anywhere and at any time. The work light has a operating time of up to 1.5 hours in high mode and just under 7 hours in low mode. The additional LED provides up to 10 hours of illumination.

See full description
Specifications for WL1200R Sensor LED Work Light 1200 Lm 12 W LxWxH 115 x 46 x 26 mm
  • Beam Angle
    120
  • Weight
    0.16kg
  • Product Type
    Sensor LED Work Light
  • Lumens
    1200
  • Power Consumption
    12W
  • Mains Voltage
    5 V, DC
  • Luminous Flux
    1200 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome