Ale x ander 5FT 38W 4640LM 840 IP20 Single LED Batten Fitting

Order Code: ZT5076389S

£71.99 Inc VAT (20%)


Description

LED Group ALEXANDER 5FT 38W 4640LM 840 IP20 SINGLE LED BATTEN FITTING Alexander LED Batten RAE404015-01

Specifications for Ale x ander 5FT 38W 4640LM 840 IP20 Single LED Batten Fitting
  • Length
    1518mm
  • IP Rating
    IP20
  • Colour Temperature
    4000 - 4000 K
  • Control Gear
    Not required
  • Voltage Type
    AC
  • Nominal Voltage
    220 - 240V
  • Maximum Wattage
    38.4W
  • Housing Colour
    White
  • Light Source Type
    LED replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome