Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Batten LED Ale x ander IP20 24W 1200mm White 4000K
By LED Group
Order Code:
ZT5076460S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/batten-led-ale-x-ander-ip20-24w-1200mm-white-4000k/p/ZT5076460S
Add to quotation
View all LED Panel Lights
Description
LED Group BATTEN LED ALEXANDER IP20 24W 1200MM WHITE 4000K Alexander LED Batten RAE244012-01
Specifications
Specifications for Batten LED Ale x ander IP20 24W 1200mm White 4000K
IP Rating
IP20
Length
1218mm
Colour Temperature
4000 - 4000 K
Maximum Wattage
22.6W
Voltage Type
AC
Light Source Type
LED replaceable
Nominal Voltage
220 - 240V
Housing Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome