Batten LED Office Line 4000K 25W 2500LM 615 x 130 x 25mm White Alu

Batten LED Office Line 4000K 25W 2500LM 615 x 130 x 25mm White Alu

Order Code: ZT5079756S

£119.99 Inc VAT (20%)


Description

Ledvance BATTEN LED OFFICE LINE 4000K 25W 2500LM 615X130X25MM WHI ALU Indoor Luminaires - Functional Home Office 4058075271463

Specifications for Batten LED Office Line 4000K 25W 2500LM 615 x 130 x 25mm White Alu
  • Width
    130mm
  • Colour Temperature
    4000 - 4000 K
  • Housing Material
    Aluminium
  • Length
    615mm
  • IK Rating
    IK03
  • Light Outlet
    Direct
  • Type of Cabling
    Ending
  • Control Gear
    Electronic ballast
  • Number of Poles
    2
  • Maximum Wattage
    25W
  • Housing Colour
    White
  • Nominal Voltage
    220 - 240V
  • Connection Type
    Screwed terminal
  • Voltage Type
    AC
  • Nominal Current
    120 - 120mA
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome