Batten LED Office Line 4000K 48W 4800LM 1215 x 130 x 25mm White AL

Batten LED Office Line 4000K 48W 4800LM 1215 x 130 x 25mm White AL

Order Code: ZT5079723S

£142.99 Inc VAT (20%)
£149.994.5% off


Description

Ledvance BATTEN LED OFFICE LINE 4000K 48W 4800LM 1215X130X25MM WHI AL Indoor Luminaires - Functional Home Office 4058075271487

Specifications for Batten LED Office Line 4000K 48W 4800LM 1215 x 130 x 25mm White AL
  • Length
    1215mm
  • Housing Material
    Aluminium
  • Width
    130mm
  • Colour Temperature
    4000 - 4000 K
  • Connection Type
    Screwed terminal
  • IK Rating
    IK03
  • Type of Cabling
    Ending
  • Light Outlet
    Direct
  • Housing Colour
    White
  • Nominal Voltage
    220 - 240V
  • Number of Poles
    2
  • Power Factor
    0.9
  • Maximum Wattage
    48W
  • Voltage Type
    AC
  • Control Gear
    Electronic ballast
  • Nominal Current
    220 - 220mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome