Bulkhead LED Round 4000K IP65 11.7W 96629366

Bulkhead LED Round 4000K IP65 11.7W 96629366

Order Code: ZT5076359S

£229.99 Inc VAT (20%)


Description

Head Led Round 4000K Ip65 11.7W 96629366

Specifications for Bulkhead LED Round 4000K IP65 11.7W 96629366
  • Colour Temperature
    4000 K
  • Housing Material
    Plastic
  • Housing Colour
    White
  • Maximum Wattage
    11.7W
  • Wattage
    11.7W
  • Type of Cabling
    Through wiring included
  • Voltage Type
    AC
  • Nominal Voltage
    220V
  • Diameter
    307mm
  • Light Source Type
    LED non-replaceable
  • IK Rating
    IK10
  • Control Gear
    LED driver constant current
  • Light Outlet
    Direct
  • Power Factor
    0.91

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome