Bulkhead LED Round 4000K IP65 16.3W

Bulkhead LED Round 4000K IP65 16.3W

Order Code: ZT5076382S

£249.99 Inc VAT (20%)


Description

Head Led Round 4000K Ip65 16.3W

Specifications for Bulkhead LED Round 4000K IP65 16.3W
  • Colour Temperature
    4000 K
  • Housing Material
    Plastic
  • Light Source Type
    LED non-replaceable
  • Housing Colour
    White
  • Diameter
    307mm
  • IK Rating
    IK10
  • Light Outlet
    Direct
  • Type of Cabling
    Through wiring included
  • Maximum Wattage
    16.3W
  • Voltage Type
    AC
  • Power Factor
    0.91
  • Wattage
    16.3W
  • Control Gear
    LED driver constant current
  • Nominal Voltage
    220V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome