Bulkhead LED Square 4000K IP65 16.3W 96629370

Bulkhead LED Square 4000K IP65 16.3W 96629370

Order Code: ZT5076329S

£299.99 Inc VAT (20%)


Description

Head Led Square 4000K Ip65 16.3W 96629370

Specifications for Bulkhead LED Square 4000K IP65 16.3W 96629370
  • Length
    277mm
  • Width
    277mm
  • Colour Temperature
    4000 K
  • Housing Material
    Plastic
  • Voltage Type
    AC
  • Light Outlet
    Direct
  • Housing Colour
    White
  • Power Factor
    0.91
  • IK Rating
    IK10
  • Nominal Voltage
    220V
  • Maximum Wattage
    16.3W
  • Control Gear
    LED driver constant current
  • Wattage
    16.3W
  • Type of Cabling
    Through wiring included
  • Light Source Type
    LED non-replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome