Bulkhead Square LED 11W 4000K 280mm IP65 White Driver

Bulkhead Square LED 11W 4000K 280mm IP65 White Driver

Order Code: ZT5064205S

£44.99 Inc VAT (20%)


Description

Head Square Led 11W 4000K 280mm Ip65 White Driver

Specifications for Bulkhead Square LED 11W 4000K 280mm IP65 White Driver
  • Housing Material
    Plastic
  • Colour Temperature
    4000 - 4000 K
  • Maximum Wattage
    11W
  • Light Source Type
    LED non-replaceable
  • Housing Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome