Caesar 5FT 48W 5400LM 840 IP20 Single LED Batten Fitting Emg

Order Code: ZT5059546S

£199.99 Inc VAT (20%)


Description

LED Group CAESAR 5FT 48W 5400LM 840 IP20 SINGLE LED BATTEN FITTING EMG Caesar IP20 LED Batten RCA484015E-01

Specifications for Caesar 5FT 48W 5400LM 840 IP20 Single LED Batten Fitting Emg
  • Colour Temperature
    4000 - 4000 K
  • Length
    1460mm
  • Width
    62mm
  • Maximum Wattage
    47.9W
  • Power Factor
    0.97
  • Luminaire Efficacy
    112 lm/W
  • Nominal Current
    240 - 240mA
  • Nominal Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome