Caesar 5FT 48W 5400LM 840 IP20 Single LED Batten Fitting

Order Code: ZT5059510S

£119.99 Inc VAT (20%)


Description

LED Group CAESAR 5FT 48W 5400LM 840 IP20 SINGLE LED BATTEN FITTING Caesar IP20 LED Batten RCA484015-01

Specifications for Caesar 5FT 48W 5400LM 840 IP20 Single LED Batten Fitting
  • Colour Temperature
    4000 - 4000 K
  • Material
    Steel
  • Length
    1460mm
  • Width
    62mm
  • Nominal Voltage
    220 - 240V
  • Maximum Wattage
    45.8W
  • Power Factor
    0.97
  • Luminaire Efficacy
    118 lm/W
  • Nominal Current
    240 - 240mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome