Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Earl 5FT 60W CCT3 IP20 Twin Commercial LED Batten Fitting
By LED Group
Order Code:
ZT5081949S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/earl-5ft-60w-cct3-ip20-twin-commercial-led-batten-fitting/p/ZT5081949S
Add to quotation
View all LED Panel Lights
Description
LED Group EARL 5FT 60W CCT3 IP20 TWIN COMMERCIAL LED BATTEN FITTING EARL LED Batten RER6015CCT3-01
Specifications
Specifications for Earl 5FT 60W CCT3 IP20 Twin Commercial LED Batten Fitting
Width
85mm
Colour Temperature
3000 - 6500 K
Length
1500mm
Power Factor
0.9
Maximum Wattage
52.5W
Nominal Voltage
220 - 240V
Nominal Current
240 - 240mA
Luminaire Efficacy
129 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome