Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Frame Ledvance Panel Recessed Mount 1200 x 300mm
By LEDVANCE
Order Code:
ZT5081820S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/frame-ledvance-panel-recessed-mount-1200-x-300mm/p/ZT5081820S
Add to quotation
View all LED Panel Lights
Description
Ledvance FRAME LEDVANCE PANEL RECESSED MOUNT 1200X300MM Panel Luminaires 4058075472976
Specifications
Specifications for Frame Ledvance Panel Recessed Mount 1200 x 300mm
Length
1224mm
Width
324mm
Height
76mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome