Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Frame Ledvance Panel Recessed Mount 600mm
By LEDVANCE
Order Code:
ZT5081742S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/frame-ledvance-panel-recessed-mount-600mm/p/ZT5081742S
Add to quotation
View all LED Panel Lights
Description
Ledvance FRAME LEDVANCE PANEL RECESSED MOUNT 600MM Panel Luminaires 4058075402881
Specifications
Specifications for Frame Ledvance Panel Recessed Mount 600mm
Width
625mm
Length
625mm
Height
76mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome