Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Head LED Round Wall/clg 4000K IP65 16.3W 2000lm 307 x 58mm W
By Thorn
Order Code:
ZT5075378S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/head-led-round-wall-clg-4000k-ip65-16-3w-2000lm-307-x-58mm-w/p/ZT5075378S
Add to quotation
View all LED Panel Lights
Description
Head Led Round Wall/Clg 4000K Ip65 16.3W 2000Lm 307 X 58mm W
Specifications
Specifications for Head LED Round Wall/clg 4000K IP65 16.3W 2000lm 307 x 58mm W
Colour Temperature
4000 K
No. of Lamps
1
Housing Material
Plastic
Light Outlet
Direct
IK Rating
IK10
Wattage
16.3W
Power Factor
0.91
Light Source Type
LED non-replaceable
Voltage Type
AC
Control Gear
LED driver constant current
Maximum Wattage
16.3W
Diameter
307mm
Housing Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome