Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Head LED Round Wall/clg DIM 3000K IP65 8.3W 1000lm 307 x 58M
By Thorn
Order Code:
ZT5075046S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/head-led-round-wall-clg-dim-3000k-ip65-8-3w-1000lm-307-x-58m/p/ZT5075046S
Add to quotation
View all LED Panel Lights
Description
Head Led Round Wall/Clg Dim 3000K Ip65 8.3W 1000Lm 307 X 58M
Specifications
Specifications for Head LED Round Wall/clg DIM 3000K IP65 8.3W 1000lm 307 x 58M
Housing Material
Plastic
No. of Lamps
1
Colour Temperature
3000 K
Housing Colour
White
IK Rating
IK10
Light Source Type
LED non-replaceable
Power Factor
0.96
Diameter
307mm
Wattage
8.3W
Control Gear
LED driver constant current
Maximum Wattage
8.3W
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome