Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Head LED Square Wall/clg DIM 3000K IP65 8.3W 1000lm 277 x 27
By Thorn
Order Code:
ZT5075106S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/head-led-square-wall-clg-dim-3000k-ip65-8-3w-1000lm-277-x-27/p/ZT5075106S
Add to quotation
View all LED Panel Lights
Description
Head Led Square Wall/Clg Dim 3000K Ip65 8.3W 1000Lm 277 X 27
Specifications
Specifications for Head LED Square Wall/clg DIM 3000K IP65 8.3W 1000lm 277 x 27
Colour Temperature
3000 K
Length
277mm
Width
277mm
Housing Material
Plastic
No. of Lamps
1
Maximum Wattage
8.3W
Housing Colour
White
Power Factor
0.96
IK Rating
IK10
Light Source Type
LED non-replaceable
Light Outlet
Direct
Wattage
8.3W
Control Gear
LED driver constant current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome