Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
High Bay Ledvance LED Value IP65 IK06 100W 10000LM 4000K
By LEDVANCE
Order Code:
ZT5081417S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/high-bay-ledvance-led-value-ip65-ik06-100w-10000lm-4000k/p/ZT5081417S
Add to quotation
View all LED Panel Lights
Description
Ledvance HIGH BAY LEDVANCE LED VALUE IP65 IK06 100W 10000LM 4000K High Bay Luminaires 4058075408395
Specifications
Specifications for High Bay Ledvance LED Value IP65 IK06 100W 10000LM 4000K
Colour Temperature
4000 - 4000 K
Length
500mm
Maximum Wattage
100W
Nominal Voltage
240V
Number of Poles
3
Power Factor
0.9
Diameter
230mm
Nominal Current
450 - 450mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome