High Bay Prismoid LED Linear 5000K 120W 600mm Silver IP65

Order Code: ZT5070615S

£509.99 Inc VAT (20%)


Description

LED Group HIGH BAY PRISMOID LED LINEAR 5000K 120W 600MM SILVER IP65 Prismoid LED High Bay RPD12050DA-23

Specifications for High Bay Prismoid LED Linear 5000K 120W 600mm Silver IP65
  • Width
    125mm
  • Length
    590mm
  • Colour Temperature
    5000 - 5000 K
  • Nominal Voltage
    110 - 240V
  • Power Factor
    0.99
  • Maximum Wattage
    118.4W
  • Nominal Current
    500 - 500mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome