Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panel 3000K White IP20 40W 600 x 600mm
By LED Group
Order Code:
ZT5066975S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/led-panel-3000k-white-ip20-40w-600-x-600mm/p/ZT5066975S
Add to quotation
View all LED Panel Lights
Description
LED Group LED PANEL 3000K WHI IP20 40W 600X600MM Atmos LED Panels RAM40306060-01
Specifications
Specifications for LED Panel 3000K White IP20 40W 600 x 600mm
Length
595mm
Width
595mm
Colour Temperature
3000 - 3000 K
Nominal Current
170 - 170mA
Power Factor
0.97
Maximum Wattage
38.1W
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome