LED Panel 30W 600 x 600mm STD UGR16 TP (a) IP40 IK06 CRI 80 400

Order Code: ZT5085570S

£43.99 Inc VAT (20%)


Description

Collingwood Lighting LED PANEL 30W 600X600MM STD UGR16 TP (A) IP40 IK06 CRI>80 400 Solis Gen2 P2A16S30WA

Specifications for LED Panel 30W 600 x 600mm STD UGR16 TP (a) IP40 IK06 CRI 80 400
  • Colour Temperature
    4000 - 4000 K
  • Length
    600mm
  • No. of Lamps
    1
  • Width
    600mm
  • Maximum Wattage
    30W
  • Nominal Voltage
    220 - 240V
  • Power Factor
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome