Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panel 30W 600 x 600mm STD UGR22 TP (a) IP40 IK06 CRI 80
By Collingwood Lighting
Order Code:
ZT5085517S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/led-panel-30w-600-x-600mm-std-ugr22-tp-a-ip40-ik06-cri-80/p/ZT5085517S
Add to quotation
View all LED Panel Lights
Description
Collingwood Lighting LED PANEL 30W 600X600MM STD UGR22 TP (A) IP40 IK06 CRI>80 Solis Gen2 P2A22S30WA
Specifications
Specifications for LED Panel 30W 600 x 600mm STD UGR22 TP (a) IP40 IK06 CRI 80
Width
600mm
Colour Temperature
4000 - 4000 K
Length
600mm
No. of Lamps
1
Maximum Wattage
30W
Nominal Voltage
220 - 240V
Power Factor
9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome