Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panel 40W 600 x 600mm - P2A19S40WA
By Collingwood Lighting
Order Code:
ZT5085544S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/led-panel-40w-600-x-600mm-p2a19s40wa/p/ZT5085544S
Add to quotation
View all LED Panel Lights
Description
Collingwood Lighting LED PANEL 40W 600X600MM Solis Gen2 P2A19S40WA
Specifications
Specifications for LED Panel 40W 600 x 600mm - P2A19S40WA
Colour Temperature
4000 - 4000 K
Width
600mm
Length
600mm
No. of Lamps
1
Power Factor
9
Maximum Wattage
40W
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome