LED Panel Atmos IP20 40W 600 x 600mm White 5000K DRIVER and 1M Fle x

Order Code: ZT5058241S

£69.99 Inc VAT (20%)


Description

LED Group LED PANEL ATMOS IP20 40W 600X600MM WHI 5000K DRIVER&1M FLEX Atmos LED Panels RAM40506060-01

Specifications for LED Panel Atmos IP20 40W 600 x 600mm White 5000K DRIVER and 1M Fle x
  • Colour Temperature
    5000 - 5000 K
  • Width
    595mm
  • Length
    595mm
  • Power Factor
    0.97
  • Nominal Current
    170 - 170mA
  • Nominal Voltage
    220 - 240V
  • Maximum Wattage
    37.7W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome