Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panel Dallas Backlit LED 4000K 40W 600 x 600mm White
By LED Group
Order Code:
ZT5080428S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/led-panel-dallas-backlit-led-4000k-40w-600-x-600mm-white/p/ZT5080428S
Add to quotation
View all LED Panel Lights
Description
LED Group LED PANEL DALLAS BACKLIT LED 4000K 40W 600X600MM WHITE LED Backlit Panel RDL40406060-01
Specifications
Specifications for LED Panel Dallas Backlit LED 4000K 40W 600 x 600mm White
Length
595mm
Width
595mm
Colour Temperature
4000 - 4000 K
Nominal Current
180 - 180mA
Power Factor
0.97
Nominal Voltage
220 - 240V
Maximum Wattage
39.2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome