LED Panel Ledinaire RC065B LED34S/840 Noc 34W 240V 3400LM 59

Order Code: ZT5080224S

£63.99 Inc VAT (20%)


Description

Signify LED PANEL LEDINAIRE RC065B LED34S/840 NOC 34W 240V 3400LM 59 Ledinaire Panel Gen 3 911401899680

Specifications for LED Panel Ledinaire RC065B LED34S/840 Noc 34W 240V 3400LM 59
  • Width
    595mm
  • Length
    595mm
  • Colour Temperature
    4000 - 4000 K
  • Nominal Current
    200 - 200mA
  • Maximum Wattage
    37.4W
  • Power Factor
    0.9
  • Nominal Voltage
    220 - 240V
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome