LED Panel Panel Indiviled 600 4000K IP40 33W 4000LM 575 x 575M

LED Panel Panel Indiviled 600 4000K IP40 33W 4000LM 575 x 575M

Order Code: ZT5077248S

£339.99 Inc VAT (20%)


Description

Ledvance LED PANEL PANEL INDIVILED 600 4000K IP40 33W 4000LM 575X575M Panel Luminaires 4058075201156

Specifications for LED Panel Panel Indiviled 600 4000K IP40 33W 4000LM 575 x 575M
  • Length
    595mm
  • Colour Temperature
    4000 - 4000 K
  • Housing Material
    Steel
  • Width
    595mm
  • Light Source Type
    LED non-replaceable
  • Type of Cabling
    Ending
  • Voltage Type
    AC
  • Housing Colour
    White
  • Light Diffuser Type
    Focal lens
  • Nominal Current
    180 - 180mA
  • Number of Poles
    2
  • Light Outlet
    Direct
  • Nominal Voltage
    220 - 240V
  • IK Rating
    IK08
  • Control Gear
    Electronic ballast
  • Connection Type
    Screwed terminal
  • Maximum Wattage
    33W
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome