LED Panel Sun Circular 4000K IP20 18W 225mm White

Order Code: ZT5083935S

£35.99 Inc VAT (20%)


Description

LED Group LED PANEL SUN CIRCULAR 4000K IP20 18W 225MM WHITE Sun Circular LED Panel Light R225LEDC40N-01

Specifications for LED Panel Sun Circular 4000K IP20 18W 225mm White
  • Colour Temperature
    4000 - 4000 K
  • Nominal Current
    90 - 90mA
  • Nominal Voltage
    220 - 240V
  • Diameter
    225mm
  • Maximum Wattage
    19.6W
  • Power Factor
    0.95

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome