LED Panel Sun Circular 4000K IP20 24W 300mm White

Order Code: ZT5081556S

£59.99 Inc VAT (20%)


Description

LED Group LED PANEL SUN CIRCULAR 4000K IP20 24W 300MM WHITE Sun Circular LED Panel Light R300LEDC40N-01

Specifications for LED Panel Sun Circular 4000K IP20 24W 300mm White
  • Colour Temperature
    4000 - 4000 K
  • Diameter
    300mm
  • Maximum Wattage
    23.6W
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.95
  • Nominal Current
    110 - 110mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome